Menu Search
Large Frame Circuit Breakers Circuit Breaker, Magnetic; 690V AC/600V DC; 4P; 500A

SIEMENS #3VL57503EJ460AA0

Circuit Breaker, Magnetic; 690V AC/600V DC; 4P; 500A

SKU #04089289960
Manufacturer Series: 3VL5
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC/600V DC
Number of Poles: 4P
Amps: 500A
kA IR 240V AC: 150
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 30
Dimensions WxHxD: 9.96x11.00x5.43 in. (253x279x138 mm)

Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip