You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3VL57403EM460AA0

Circuit Breaker, Magnetic; 690V AC/600V DC; 4P; 400A

SKU # 04089289939 Manufacturer Series: 3VL5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC/600V DC
Number of Poles: 4P
Amps: 400A
kA IR 240V AC: 150
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 30
Dimensions WxHxD: 9.96x11.00x5.43 in. (253x279x138 mm)

Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip