Menu Search
SIEMENS #3VL57633DC368TC1-Z

Circuit Breaker, Magnetic; 690V AC/600V DC; 3P; 630A

SKU # 04089292203 Manufacturer Series: 3VL5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC/600V DC
Number of Poles: 3P
Amps: 630A
kA IR 240V AC: 200
kA IR 480V AC: 65
kA IR 600V AC: 35
KA IR VDC: 30
Terminals: Screw
Dimensions WxHxD: 7.48x11.00x5.43 in. (190x279x138 mm)

Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip