Menu Search
Large Frame Circuit Breakers Circuit Breaker, Magnetic; 690V AC/600V DC; 3P; 1600A
SIEMENS #3VL5763-2DC36-0AA0

Circuit Breaker, Magnetic; 690V AC/600V DC; 3P; 1600A

SKU # 88762117078 Manufacturer Series: 3VL5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC/600V DC
Number of Poles: 3P
Amps: 1600A
kA IR 240V AC: 100
kA IR 480V AC: 50
kA IR 600V AC: 30
KA IR VDC: 30
Terminals: With Lug
Dimensions WxHxD: 7.48x11.00x5.43 in. (190x279x138 mm)

Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip