Circuit Breaker, Magnetic; 4P; 690VAC; 800A

SKU: 04089297766
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 4P
Amps: 800A
kA IR 240V AC: 150
kA IR 480V AC: 65
kA IR 600V AC: 35
Dimensions WxHxD: 9.96x15.98x5.94 in. (253x406x151 mm)
Manufacturer Series: 3VL6
Large Frame Circuit Breakers: Type - Magnetic Molded Case Switch Breaker; Voltage Maximum - 690V AC; Number of Poles - 4P; Amps - 800; kA IR 240V AC - 150; kA IR 480V AC - 65; kA IR 600V AC - 35; Dimensions WxHxD - 9.96x15.98x5.94 in. (253x406x151 mm); Additional Information - Trip Unit: Adjustable Thermal and Magnetic Trip; Manufacturer Series - 3VL6
Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip