SIEMENS #3VL67802MH360AA0

Circuit Breaker, Magnetic; 3P; 690VAC; 800A

SKU: 04089290102
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 800A
kA IR 240V AC: 100
kA IR 480V AC: 50
kA IR 600V AC: 30
Terminals: Screw
Dimensions WxHxD: 7.48x15.98x5.94 in. (190x406x151 mm)
Manufacturer Series: 3VL6
Description
Large Frame Circuit Breakers: Type - Magnetic Molded Case Switch Breaker; Voltage Maximum - 690V AC; Number of Poles - 3P; Amps - 800; kA IR 240V AC - 100; kA IR 480V AC - 50; kA IR 600V AC - 30; Terminals - Screw; Dimensions WxHxD - 7.48x15.98x5.94 in. (190x406x151 mm); Additional Information - Trip Unit: Adjustable Thermal and Magnetic Trip; Manufacturer Series - 3VL6
Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip