Circuit Breaker, Magnetic; 3P; 690VAC/600VDC; 630A

SKU: 04089290016
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC/600V DC
Number of Poles: 3P
Amps: 630A
kA IR 240V AC: 100
kA IR 480V AC: 50
kA IR 600V AC: 30
Terminals: With Lug
Dimensions WxHxD: 7.48x11.00x5.43 in. (190x279x138 mm)
Manufacturer Series: 3VL5
Large Frame Circuit Breakers: Type - Magnetic Molded Case Switch Breaker; Voltage Maximum - 690V AC/600V DC; Number of Poles - 3P; Amps - 630; kA IR 240V AC - 100; kA IR 480V AC - 50; kA IR 600V AC - 30; KA IR VDC - 30; Terminals - With Lug; Dimensions WxHxD - 7.48x11.00x5.43 in. (190x279x138 mm); Additional Information - Trip Unit: Adjustable Thermal and Magnetic Trip; Manufacturer Series - 3VL5
Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip