Circuit Breaker, Magnetic; 3P; 690VAC; 1600A

SKU: 04089290414
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 1600A
kA IR 240V AC: 200
kA IR 480V AC: 65
kA IR 600V AC: 35
Dimensions WxHxD: 9.01x15.98x8.14 in. (229x406x207 mm)
Frame Type: C-Frame
Manufacturer Series: 3VL8
Large Frame Circuit Breakers: Type - Magnetic Molded Case Switch Breaker; Voltage Maximum - 690V AC; Number of Poles - 3P; Amps - 1600; kA IR 240V AC - 200; kA IR 480V AC - 65; kA IR 600V AC - 35; Dimensions WxHxD - 9.01x15.98x8.14 in. (229x406x207 mm); Frame Type - C-Frame; Additional Information - Trip Unit: Adjustable Thermal and Magnetic Trip; Manufacturer Series - 3VL8
Additional Info: Trip Unit: Adjustable Thermal and Magnetic Trip