Circuit Breaker, Magnetic; 3P; 600VAC/500VDC; 1200A

SKU: 78364320632
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Magnetic Molded Case Switch Breaker
Voltage Maximum: 600V AC/500V DC
Number of Poles: 3P
Amps: 1200A
kA IR 600V AC: 25
Terminals: Without Lugs
Large Frame Circuit Breakers: Type - Magnetic Molded Case Switch Breaker; Voltage Maximum - 600V AC/500V DC; Number of Poles - 3P; Amps - 1200; kA IR 600V AC - 25; Terminals - Without Lugs