Menu Search
Search
SIEMENS #NJY3R400

Circuit Breaker, Electronic; 3P; 400A

SKU # 04089281231 Manufacturer Series: VL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 400A
Type: Electronic Breaker
Number of Poles: 3P
Terminals: Without Lugs

Additional Info: Interrupt Rating: 65kA