Circuit Breaker; 3P; 600VAC; 800A

SKU: 78364321525
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 800A
kA IR 600V AC: 25
Terminals: Load Lugs
Dimensions WxHxD: 12.00x19.00x9.00 in. (305x483x229 mm)
Manufacturer Series: MD
Large Frame Circuit Breakers: Type - Molded Case Switch Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 800; kA IR 600V AC - 25; Terminals - Load Lugs; Dimensions WxHxD - 12.00x19.00x9.00 in. (305x483x229 mm); Additional Information - Trip Unit: Adjustable Magnetic Trip. Magnetic Range: 4000-8000A; Manufacturer Series - MD
Additional Info: Trip Unit: Adjustable Magnetic Trip. Magnetic Range: 4000-8000A