Circuit Breaker; 3P; 600VAC; 600A

SKU: 78364398999
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Electronic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 600A
Large Frame Circuit Breakers: Type - Electronic Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 600; Additional Information - Fuse Rating: 400-1200A
Additional Info: Fuse Rating: 400-1200A