Circuit Breaker; 3P; 600VAC; 50A

SKU: 78364330809
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 50A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 18
Terminals: Load Lugs
Dimensions WxHxD: 3.00x6.53x3.92 in. (76x166x100 mm)
Frame Type: ED 125A
Manufacturer Series: Sentron
Large Frame Circuit Breakers: Type - Molded Case Switch Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 50; kA IR 240V AC - 100; kA IR 480V AC - 65; kA IR 600V AC - 18; Terminals - Load Lugs; Dimensions WxHxD - 3.00x6.53x3.92 in. (76x166x100 mm); Frame Type - ED 125A; Manufacturer Series - Sentron