SIEMENS #HEB3B100V

Circuit Breaker; 3P; 600VAC/250VDC; 100A

SKU: 78364356051
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC/250V DC
Number of Poles: 3P
Amps: 100A
kA IR 240V AC: 100
kA IR 480V AC: 65
kA IR 600V AC: 25
KA IR VDC: 42
Terminals: Load Lugs
Frame Type: HEB
Manufacturer Series: HEB