×

Your shopping cart is empty.

SIEMENS NGG3B020L

SIEMENS  NGG3B020L

Circuit Breaker; 3P; 600VAC; 20A

SIEMENS

Manufacturer # NGG3B020L

SKU: 78364341379





Product Description

Large Frame Circuit Breakers: Type - Molded Case Switch Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 20; kA IR 240V AC - 65; kA IR 480V AC - 25; kA IR 600V AC - 14; Terminals - Line and Load Lugs; Dimensions WxHxD - 3.00x5.40x2.90 in. (76x137x74 mm); Frame Type - NGG 125A; Manufacturer Series - NGG

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 20A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 14
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x5.40x2.90 in. (76x137x74 mm)
Frame Type: NGG 125A
Manufacturer Series: NGG

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: