Circuit Breaker; 3P; 600VAC; 20A

SKU: 78364336333
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Switch Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 20A
kA IR 240V AC: 65
kA IR 480V AC: 25
kA IR 600V AC: 14
Terminals: Without Lugs
Dimensions WxHxD: 3.00x5.40x2.90 in. (76x137x74 mm)
Frame Type: NGG 125A
Manufacturer Series: NGG