Circuit Breaker; 3P; 600VAC; 150A

SKU: 78364329353
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 150A
kA IR 600V AC: 22
Large Frame Circuit Breakers: Type - Circuit Breaker; Voltage Maximum - 600V AC; Number of Poles - 3P; Amps - 150; kA IR 600V AC - 22; Additional Information - Breaker Enclosure
Additional Info: Breaker Enclosure