Circuit Breaker; 3P; 480VAC; 90A

SKU: 78364338520
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Switch Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 90A
kA IR 240V AC: 65
kA IR 480V AC: 18
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x6.35x3.92 in. (76x161x100 mm)
Frame Type: ED 125A
Manufacturer Series: Sentron