SIEMENS #NEB3B080B

Circuit Breaker; 3P; 480VAC; 80A

SKU: 78364355860
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 80A
kA IR 240V AC: 85
kA IR 480V AC: 35
KA IR VDC: 35
Terminals: Load Lugs
Dimensions WxHxD: 3.00x5.50x3.00 in. (76x140x76 mm)
Frame Type: EG-Frame
Manufacturer Series: NEB