Circuit Breaker; 3P; 480VAC; 80A

SKU: 78364328619
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Switch Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 80A
kA IR 480V AC: 42
Dimensions WxHxD: 8.00x17.00x6.00 in. (203x432x152 mm)
Large Frame Circuit Breakers: Type - Molded Case Switch Breaker; Voltage Maximum - 480V AC; Number of Poles - 3P; Amps - 80; kA IR 480V AC - 42; Dimensions WxHxD - 8.00x17.00x6.00 in. (203x432x152 mm)