SIEMENS #ED43B035

Circuit Breaker; 3P; 480VAC; 35A

SKU: 78364320940
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 480V AC
Number of Poles: 3P
Amps: 35A
kA IR 240V AC: 65
kA IR 480V AC: 18
Terminals: Load Lugs
Dimensions WxHxD: 3.00x6.35x3.92 in. (76x161x100 mm)
Frame Type: ED 125A
Manufacturer Series: Sentron
Description
Large Frame Circuit Breakers: Type - Molded Case Switch Breaker; Voltage Maximum - 480V AC; Number of Poles - 3P; Amps - 35; kA IR 240V AC - 65; kA IR 480V AC - 18; Terminals - Load Lugs; Dimensions WxHxD - 3.00x6.35x3.92 in. (76x161x100 mm); Frame Type - ED 125A; Manufacturer Series - Sentron