SIEMENS #B370HH

Circuit Breaker; 3P; 240VAC; 70A

SKU: 78364326426
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 70A
kA IR 240V AC: 65
Terminals: Load Lugs
Dimensions WxHxD: 3.00x3.75x2.38 in. (76x95x60 mm)
Frame Type: HBL
Manufacturer Series: HBL