Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Circuit Breaker; 3P; 240VAC; 100A

SKU: 78364314910
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Switch Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 100A
kA IR 240V AC: 66
Dimensions WxHxD: 3.00x3.00x3.00 in. (76x76x76 mm)
Frame Type: HQP
Manufacturer Series: HQP