Circuit Breaker; 2P; 480VAC; 125A

SKU: 78364319941
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Switch Breaker
Voltage Maximum: 480V AC
Number of Poles: 2P
Amps: 125A
kA IR 480V AC: 18
Terminals: Line and Load Lugs
Dimensions WxHxD: 2.00x6.35x3.92 in. (51x161x100 mm)
Frame Type: ED 125A
Manufacturer Series: Sentron
Large Frame Circuit Breakers: Type - Molded Case Switch Breaker; Voltage Maximum - 480V AC; Number of Poles - 2P; Amps - 125; kA IR 480V AC - 18; Terminals - Line and Load Lugs; Dimensions WxHxD - 2.00x6.35x3.92 in. (51x161x100 mm); Frame Type - ED 125A; Manufacturer Series - Sentron