SIEMENS #Q270HH

Circuit Breaker; 2P; 240VAC; 70A

SKU: 78364314899
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 2P
Amps: 70A
kA IR 240V AC: 65