SIEMENS #ED22B030L

Circuit Breaker; 2P; 240VAC/250VDC; 30A

SKU: 78364308977
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 240V AC/250V DC
Number of Poles: 2P
Amps: 30A
kA IR 240V AC: 10
KA IR VDC: 5
Terminals: Line and Load Lugs
Dimensions WxHxD: 2.00x6.35x3.92 in. (51x161x100 mm)
Frame Type: ED 125A
Manufacturer Series: Sentron
Description
Large Frame Circuit Breakers: Type - Molded Case Switch Breaker; Voltage Maximum - 240V AC/250V DC; Number of Poles - 2P; Amps - 30; kA IR 240V AC - 10; KA IR VDC - 5; Terminals - Line and Load Lugs; Dimensions WxHxD - 2.00x6.35x3.92 in. (51x161x100 mm); Frame Type - ED 125A; Manufacturer Series - Sentron