SIEMENS #QJ22B225L

Circuit Breaker; 2P; 240VAC; 225A

SKU: 78364308826
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 240V AC
Number of Poles: 2P
Amps: 225A
kA IR 240V AC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 3.00x7.00x2.53 in. (76x178x64 mm)
Frame Type: QJ 225A
Manufacturer Series: QJ