Circuit Breaker; 2P; 120/240VAC; 40A

SKU: 78364314895
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Switch Breaker
Voltage Maximum: 120/240V AC
Number of Poles: 2P
Amps: 40A
kA IR 240V AC: 65
Dimensions WxHxD: 2.00x3.00x3.00 in. (51x76x76 mm)
Frame Type: HQP
Manufacturer Series: HQP