SIEMENS #B230HH

Circuit Breaker; 2P; 120/240VAC; 30A

SKU: 78364326415
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 120/240V AC
Number of Poles: 2P
Amps: 30A
kA IR 240V AC: 65
Terminals: Load Lugs
Dimensions WxHxD: 2.00x3.56x2.38 in. (25x90x60 mm)
Frame Type: HBL
Manufacturer Series: HBL