SIEMENS #QN2200R

Circuit Breaker; 2P; 120/240VAC; 200A

SKU: 78364320423
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 120/240V AC
Number of Poles: 2P
Amps: 200A
kA IR 240V AC: 10
Dimensions WxHxD: 4.10x7.70x2.50 in. (104x196x64 mm)
Frame Type: QN
Manufacturer Series: QN
Description
Large Frame Circuit Breakers: Type - Molded Case Switch Breaker; Voltage Maximum - 120/240V AC; Number of Poles - 2P; Amps - 200; kA IR 240V AC - 10; Dimensions WxHxD - 4.10x7.70x2.50 in. (104x196x64 mm); Frame Type - QN; Manufacturer Series - QN