SIEMENS #Q2150B

Circuit Breaker; 2P; 120/240VAC; 150A

SKU: 78364314871
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 120/240V AC
Number of Poles: 2P
Amps: 150A
kA IR 240V AC: 10
Dimensions WxHxD: 4.00x5.00x3.00 in. (102x127x76 mm)
Frame Type: QPP
Manufacturer Series: QPP