Circuit Breaker; 2P; 120/240VAC; 10A

SKU: 78364308894
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Molded Case Switch Breaker
Voltage Maximum: 120/240V AC
Number of Poles: 2P
Amps: 10A
kA IR 240V AC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 2.00x3.75x2.38 in. (51x95x60 mm)
Frame Type: BQ
Manufacturer Series: BQ