Menu Search
Large Frame Circuit Breakers Circuit Breaker, 25A, 600 VAC, 3P, 65 kA at 480 VAC

SIEMENS #FBCB025H

Circuit Breaker, 25A, 600 VAC, 3P, 65 kA at 480 VAC

SKU #75455493611
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Circuit Breaker
Voltage Maximum: 600 VAC
Number of Poles: 3P
Amps: 25A
kA IR 480V AC: 65 kA
Frame Type: HHED Frame