SIEMENS #HEB1B020B

Circuit Breaker; 1P; 277VAC/250VDC; 20A

SKU: 78364355866
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 277V AC/250V DC
Number of Poles: 1P
Amps: 20A
kA IR 240V AC: 100
kA IR 277V AC: 65
KA IR VDC: 42
Terminals: Load Lugs
Dimensions WxHxD: 1.00x5.50x3.00 in. (25x140x76 mm)
Frame Type: HEB
Manufacturer Series: HEB
Description
Large Frame Circuit Breakers: Type - Molded Case Switch Breaker; Voltage Maximum - 277V AC/250V DC; Number of Poles - 1P; Amps - 20; kA IR 240V AC - 100; kA IR 277V AC - 65; KA IR VDC - 42; Terminals - Load Lugs; Dimensions WxHxD - 1.00x5.50x3.00 in. (25x140x76 mm); Frame Type - HEB; Manufacturer Series - HEB