SIEMENS #ED41B050

Circuit Breaker; 1P; 277VAC/125VDC; 50A

SKU: 78364320915
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 277V AC/125V DC
Number of Poles: 1P
Amps: 50A
kA IR 277V AC: 22
KA IR VDC: 30
Terminals: Load Lugs
Dimensions WxHxD: 1.00x6.35x3.92 in. (25x161x100 mm)
Frame Type: ED 125A
Manufacturer Series: Sentron
Description
Large Frame Circuit Breakers: Type - Molded Case Switch Breaker; Voltage Maximum - 277V AC/125V DC; Number of Poles - 1P; Amps - 50; kA IR 277V AC - 22; KA IR VDC - 30; Terminals - Load Lugs; Dimensions WxHxD - 1.00x6.35x3.92 in. (25x161x100 mm); Frame Type - ED 125A; Additional Information - 65kA IR 120V AC; Manufacturer Series - Sentron
Additional Info: 65kA IR 120V AC