SIEMENS #Q135

Circuit Breaker; 1P; 120VAC; 35A

SKU: 78364315624
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 120V AC
Number of Poles: 1P
Amps: 35A
Dimensions WxHxD: 1.00x3.00x3.00 in. (25x76x76 mm)
Frame Type: QP
Manufacturer Series: QP
Additional Info: 10kA IR 120V AC