SIEMENS #BG220

Circuit Breaker; 120VAC; 20A

SKU: 78364327119
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded Case Switch Breaker
Voltage Maximum: 120V AC
Amps: 20A
Terminals: Load Lugs
Frame Type: BLG
Manufacturer Series: BLG
Description
Large Frame Circuit Breakers: Type - Molded Case Switch Breaker; Voltage Maximum - 120V AC; Amps - 20; Terminals - Load Lugs; Frame Type - BLG; Manufacturer Series - BLG