Breaker; Circuit; Molded Case; Enclosed; 900A; 240V AC; 3P; 10 kA IR at 240VAC; Load Lugs Terminals; 7.00x28.00x11.00 in.; QJ 225A Frame

SKU: 78364320824
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 900A
kA IR 240V AC: 10 kA IR
Terminals: Load Lugs
Dimensions WxHxD: 7.00x28.00x11.00 in. (177.8x711.2x279.4 mm)
Frame Type: QJ 225A
Manufacturer Series: Speedfax Sentron
Siemens Sentron series circuit breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in nine frame sizes from 125A to 2000A and are globally rated (UL489, CSA, CE, NOM, HID, HACR, SWD). Features include field installable external accessories, series connected short circuit ratings and many sizes for motor circuit protectors and molded case switches.