Menu Search

SIEMENS #E1SQJ23B12501S01

Breaker; Circuit; Molded Case; Enclosed; 125A; 240V AC; 3P; 10 kA IR at 240VAC; Load Lugs Terminals; 11.00x28.00x19.00 in.; QJ 225A Frame

SKU #78364340093
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Molded Case Circuit Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
Amps: 125A
kA IR 240V AC: 10 kA IR
Terminals: Load Lugs
Dimensions WxHxD: 11.00x28.00x19.00 in. (279.4x711.2x482.6 mm)
Frame Type: QJ 225A

Siemens Sentron series circuit breakers have a long history of excellent performance in both the commercial and industrial market segments, they are tried and true in the most critical applications. Siemens Sentron series circuit breakers are available in nine frame sizes from 125A to 2000A and are globally rated (UL489, CSA, CE, NOM, HID, HACR, SWD). Features include field installable external accessories, series connected short circuit ratings and many sizes for motor circuit protectors and molded case switches.