SIEMENS #A6X30098742

Breaker; Air Circuit; Non-Automatic; 3200A; 690V AC; 3P; 80 kA IR at 415 VAC at 480VAC; 80 kA IR at 500 VAC at 600VAC; 18.11x18.33x18.54 in.; S2 4000A Frame

SKU: 88762185996
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Automatic Air Circuit Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 3200A
kA IR 480V AC: 80 kA IR at 415 VAC
kA IR 600V AC: 80 kA IR at 500 VAC
Dimensions WxHxD: 18.11x18.33x18.54 in. (460.0x465.5x471.0 mm)
Frame Type: S2 4000A
Manufacturer Series: Sentron 3WL1
Description
3WL1 air circuit breakers offer highly flexible application and consistent communication capability. With the 3WL1 circuit breakers, just three sizes cover a performance range of 630A to 6300 A. All models are characterized by the same design, the same operation and the same comprehensive accessories. With over one million breakers sold around the world since the product introduction, 3WL Circuit breakers provide time-tested and proven technology in the low-voltage product portfolio. With a design created around customer needs and convenience, the 3WL family offers virtually-unlimited configuration capabilities unique to its class, setting an industry precedent for modularity.