Menu Search
Large Frame Circuit Breakers Air Circuit Breaker; 690V AC; 3P; 55 kA IR at 500 VAC; 1250A

SIEMENS #A6X30113747

Sentron Air Circuit Breaker; 690V AC; 3P; 55 kA IR at 500 VAC; 1250A

SKU #80476625890
Manufacturer Series: 3WL1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Air Circuit Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 1250A
kA IR 600V AC: 55 kA IR at 500 VAC
Frame Type: S1 2000A

3WL1 air circuit breakers offer highly flexible application and consistent communication capability. With the 3WL1 circuit breakers, just three sizes cover a performance range of 630A to 6300 A. All models are characterized by the same design, the same operation and the same comprehensive accessories. With over one million breakers sold around the world since the product introduction, 3WL Circuit breakers provide time-tested and proven technology in the low-voltage product portfolio. With a design created around customer needs and convenience, the 3WL family offers virtually-unlimited configuration capabilities unique to its class, setting an industry precedent for modularity.