Menu Search
SIEMENS #A6X30109755

Sentron Air Circuit Breaker; 3P; 65 kA IR at 480V AC; 1600A

SKU # 80476620863 Manufacturer Series: 3WL5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Air Circuit Breaker
Voltage Maximum: 600Y/347V AC
Number of Poles: 3P
Amps: 1600A
kA IR 480V AC: 65 kA IR
kA IR 600V AC: 50 kA IR at 600Y/347 VAC
Frame Type: S1 1600A