Menu Search
Large Frame Circuit Breakers Air Circuit Breaker; 3P; 100 kA IR at 480V AC; 2000A

SIEMENS #A6X30109670

Sentron Air Circuit Breaker; 3P; 100 kA IR at 480V AC; 2000A

SKU #80476620808
Manufacturer Series: 3WL5
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Air Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 2000A
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 85 kA IR
Frame Type: S2 3200A