Menu Search
Large Frame Circuit Breakers Air Circuit Breaker, 3200A, 690V AC, 3P, S2 3200A Frame

SIEMENS #3WN67210MB563HA1-Z

Air Circuit Breaker, 3200A, 690V AC, 3P, S2 3200A Frame

SKU #04089218762
Manufacturer Series: 3WN6
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Electronic Air Circuit Breaker
Voltage Maximum: 690V AC
Number of Poles: 3P
Amps: 3200A
kA IR 480V AC: 80 kA IR at 415V AC
kA IR 600V AC: 80 kA IR at 500V AC
Dimensions WxHxD: 16.54x18.50x12.59 in. (420.0x470.0x320.0 mm)
Frame Type: S2 3200A