Menu Search
Large Frame Circuit Breakers Air Circuit Breaker; 100 kA IR; 4P; 1250A
SIEMENS #3WL53504FB475FM4Z

Sentron Air Circuit Breaker; 100 kA IR; 4P; 1250A

SKU # 88762121478 Manufacturer Series: 3WL5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Electronic Air Circuit Breaker
Voltage Maximum: 600Y/347V AC
Number of Poles: 4P
Amps: 5000A
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 85 kA IR at 600Y/347 VAC
Dimensions WxHxD: 35.98x18.33x18.54 in. (914.0x465.5x471.0 mm)
Frame Type: S3 5000A