Menu Search
Large Frame Circuit Breakers Air Circuit Breaker; 100 kA IR; 4P; 1250A
SIEMENS #3WL52304FB472FA4-Z

Sentron Air Circuit Breaker; 100 kA IR; 4P; 1250A

SKU # 04089269716 Manufacturer Series: 3WL5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Electronic Air Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 4P
Amps: 3000A
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 85 kA IR
Dimensions WxHxD: 23.23x18.33x18.54 in. (590.0x465.5x471.0 mm)
Frame Type: S2 3200A