Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIEMENS #3WL52204FB425FA4Z

Sentron Air Circuit Breaker; 100 kA IR; 4P; 1250A

SKU # 88762105955 Manufacturer Series: 3WL5
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Air Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 4P
Amps: 2000A
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 85 kA IR
Dimensions WxHxD: 23.23x17.09x11.46 in. (590.0x434.0x291.0 mm)
Frame Type: S2 3200A