Menu Search
Large Frame Circuit Breakers Air Circuit Breaker; 100 kA IR; 3P; 1250A
SIEMENS #A6X30098784

Sentron Air Circuit Breaker; 100 kA IR; 3P; 1250A

SKU # 88762186759 Manufacturer Series: 3WL5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Electronic Air Circuit Breaker
Voltage Maximum: 600Y/347V AC
Number of Poles: 3P
Amps: 4000A
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 85 kA IR at 600Y/347 VAC
Dimensions WxHxD: 27.72x18.33x18.54 in. (704.0x465.5x471.0 mm)
Frame Type: S3 5000A