You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3WL52254EG324GA4Z

Sentron Air Circuit Breaker; 100 kA IR; 3P; 1000A

SKU # 88762105121 Manufacturer Series: 3WL5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Air Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 2500A
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 85 kA IR
Dimensions WxHxD: 18.11x17.09x11.46 in. (460.0x434.0x291.0 mm)
Frame Type: S2 3200A