Menu Search
Large Frame Circuit Breakers Air Circuit Breaker; 100 kA IR; 3P; 1000A
SIEMENS #3WL52254EG324GA2-Z

Sentron Air Circuit Breaker; 100 kA IR; 3P; 1000A

SKU # 04089257756 Manufacturer Series: 3WL5
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Electronic Air Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 2500A
kA IR 480V AC: 100 kA IR
kA IR 600V AC: 85 kA IR
Dimensions WxHxD: 18.11x17.09x11.46 in. (460.0x434.0x291.0 mm)
Frame Type: S2 3200A